ECOPARTS

ECOPARTS Filter element H0160RN2010V3,0

  • ERIKS:13519559
Image 1
Save to list

€54.90/ pieceexcl. VAT

€66.43incl. VAT

Estimated delivery date - 17/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECOPARTS
Series
H
Code digit
H 0160 RN 2 010 V3,0
Filter element material
Fiber glass
Filter fineness
10 µm
Differential pressure
20 bar
Type of filter element
Return filter element
Temperature range
from -10 to 120 °C
Filter head material
3 bar
End caps material
Plastic
Material sealing
NBR
Length of filter element
143 mm
Internal diameter
34.1 mm
Outer Diameter
73.1 mm