
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Filter element material | Inorganic glass fibre |
Filter fineness | 6 µm |
Type of filter element | Return filter element |
Material sealing | FKM |
Length of filter element | 143 mm |
Internal diameter | 34.1 mm |
Outer Diameter | 73.1 mm |