ECOPARTS

ECOPARTS Filter element H0160DN3200

  • ERIKS:13519556
Image 1
Save to list

€97.00/ pieceexcl. VAT

€117.37incl. VAT

Sold per: 30Min. order: 30

Estimated delivery date - 03/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECOPARTS
Filter element material
Metal mesh
Filter fineness
200 µm
Type of filter element
Pressure filter element
Material sealing
NBR
Length of filter element
113 mm
Internal diameter
34.1 mm
Outer Diameter
70 mm