ECOPARTS

ECOPARTS Filter element H0151RK2010

  • ERIKS:13519526
Image 1
Save to list
Not available in webshop

Sold per: 10Min. order: 10

Estimated delivery date - 07/01/2027
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECOPARTS
Filter element material
Inorganic glass fibre
Filter fineness
10 µm
Type of filter element
Return filter element
Material sealing
NBR
Length of filter element
220 mm
Internal diameter
40.2 mm
Outer Diameter
88 mm