ECOPARTS

ECOPARTS Filter element H0140DH2010

  • ERIKS:13519517
Image 1
Save to list

€145.00/ pieceexcl. VAT

€175.45incl. VAT

Estimated delivery date - 17/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECOPARTS
Series
H
Code digit
H 0140 DH 2 010
Filter element material
Fiber glass
Filter fineness
10 µm
Differential pressure
210 bar
Type of filter element
Pressure filter element
Temperature range
from -10 to 120 °C
Material sealing
NBR
Length of filter element
193.2 mm
Internal diameter
22.1 mm
Outer Diameter
45 mm