ECOPARTS

ECOPARTS Filter element H0110RN3025FKM

  • ERIKS:14039930
Image 1
Save to list
Not available in webshop

Sold per: 100Min. order: 100

Estimated delivery date - 24/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECOPARTS
Filter element material
Metal mesh
Filter fineness
25 µm
Type of filter element
Return filter element
Material sealing
FKM
Length of filter element
170.2 mm
Internal diameter
24 mm
Outer Diameter
51.5 mm