ECOPARTS

ECOPARTS Filter element H0110RN2020V3,5

  • ERIKS:13519499
Image 1
Save to list

€41.60/ pieceexcl. VAT

€50.34incl. VAT

Sold per: 18Min. order: 18

Estimated delivery date - 17/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECOPARTS
Series
H
Code digit
H 0110 RN 2 020 V3,5
Filter element material
Fiber glass
Filter fineness
20 µm
Differential pressure
20 bar
Type of filter element
Return filter element
Temperature range
from -10 to 120 °C
Filter head material
3.5 bar
End caps material
Plastic
Material sealing
NBR
Length of filter element
170.2 mm
Internal diameter
22.1 mm
Outer Diameter
51.5 mm