
€77.20/ pieceexcl. VAT
€93.41incl. VAT
Sold per: 11Min. order: 11
Estimated delivery date - 17/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Series | H |
Code digit | H 0110 RN 2 003 V3,5 |
Filter element material | Fiber glass |
Filter fineness | 3 µm |
Differential pressure | 20 bar |
Type of filter element | Return filter element |
Temperature range | from -10 to 120 °C |
Filter head material | 3.5 bar |
End caps material | Plastic |
Material sealing | NBR |
Length of filter element | 170.2 mm |
Internal diameter | 22.1 mm |
Outer Diameter | 51.5 mm |