
€118.00/ pieceexcl. VAT
€142.78incl. VAT
Sold per: 15Min. order: 15
Estimated delivery date - 17/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Series | H |
Code digit | H 0110 DN 3 025 AV |
Filter element material | Metal mesh |
Filter fineness | 25 µm |
Differential pressure | 20 bar |
Type of filter element | Pressure filter element |
Temperature range | from -10 to 120 °C |
Material sealing | NBR |
Length of filter element | 154.8 mm |
Internal diameter | 22.6 mm |
Outer Diameter | 45 mm |