
€63.10/ pieceexcl. VAT
€76.35incl. VAT
Sold per: 20Min. order: 20
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Filter element material | Metal mesh |
Filter fineness | 125 µm |
Connection | 1.1/2" BSP |
Type of filter element | Strainer filter |
Material sealing | NBR |
Length of filter element | 200 mm |
Outer Diameter | 86 mm |