
€96.50/ pieceexcl. VAT
€116.77incl. VAT
Sold per: 12Min. order: 12
Estimated delivery date - 17/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Series | H |
Code digit | H 0100 RK 7 010 |
Filter element material | Fiber glass |
Filter fineness | 10 µm |
Differential pressure | 20 bar |
Type of filter element | Return filter element |
Temperature range | from -10 to 120 °C |
Material sealing | NBR |
Length of filter element | 213 mm |
Internal diameter | 28.1 mm |
Outer Diameter | 63 mm |