
€93.00/ pieceexcl. VAT
€112.53incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Filter element material | Inorganic glass fibre |
Filter fineness | 15 µm |
Type of filter element | Return filter element |
Material sealing | NBR |
Length of filter element | 213 mm |
Internal diameter | 28.1 mm |
Outer Diameter | 63 mm |