
€82.20/ pieceexcl. VAT
€99.46incl. VAT
Sold per: 21Min. order: 21
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Filter element material | Inorganic glass fibre |
Filter fineness | 3 µm |
Type of filter element | Pressure filter element |
Material sealing | NBR |
Length of filter element | 206.3 mm |
Internal diameter | 25.8 mm |
Outer Diameter | 56 mm |