ECOPARTS

ECOPARTS Filter element H0080SP2016

  • ERIKS:13519454
Image 1
Save to list
Not available in webshop

Sold per: 25Min. order: 25

Estimated delivery date - 07/01/2027
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECOPARTS
Filter element material
Inorganic glass fibre
Filter fineness
16 µm
Connection
3/4" BSP
Type of filter element
Spin-on cartridge element
Material sealing
NBR
Length of filter element
148 mm
Outer Diameter
96 mm