ECOPARTS

ECOPARTS Filter element H0080SP1010

  • ERIKS:13519452
Image 1
Save to list
Not available in webshop
43 In stock - Estimated delivery date 05/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECOPARTS
Filter element material
Filter paper
Filter fineness
10 µm
Connection
1"-12 UNF
Type of filter element
Spin-on cartridge element
Material sealing
NBR
Length of filter element
148 mm
Outer Diameter
96 mm