ECOPARTS

ECOPARTS Filter element H0075RN2016V3,0

  • ERIKS:13519444
Image 1
Save to list
Not available in webshop

Sold per: 50Min. order: 50

Estimated delivery date - 07/01/2027
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECOPARTS
Filter element material
Inorganic glass fibre
Filter fineness
16 µm
Type of filter element
Return filter element
Material sealing
NBR
Length of filter element
143 mm
Internal diameter
34.1 mm
Outer Diameter
60 mm