
€57.80/ pieceexcl. VAT
€69.94incl. VAT
Estimated delivery date - 17/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Series | H |
Code digit | H 0075 DN 2 020 |
Filter element material | Fiber glass |
Filter fineness | 20 µm |
Differential pressure | 20 bar |
Type of filter element | Pressure filter element |
Temperature range | from -10 to 120 °C |
Material sealing | NBR |
Length of filter element | 172.3 mm |
Internal diameter | 25.8 mm |
Outer Diameter | 56 mm |