ECOPARTS

ECOPARTS Filter element H0060DN3025

  • ERIKS:13519400
Image 1
Save to list

€117.00/ pieceexcl. VAT

€141.57incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECOPARTS
Filter element material
Metal mesh
Filter fineness
25 µm
Type of filter element
Pressure filter element
Material sealing
NBR
Length of filter element
84 mm
Internal diameter
22.1 mm
Outer Diameter
47 mm