
€65.40/ pieceexcl. VAT
€79.13incl. VAT
Sold per: 23Min. order: 23
Estimated delivery date - 24/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Series | H |
Code digit | H 0055 DN 2 006 FKM |
Filter element material | Fiber glass |
Filter fineness | 6 µm |
Differential pressure | 30 bar |
Type of filter element | Pressure filter element |
Temperature range | from -10 to 120 °C |
End caps material | Sheet metal |
Material sealing | FKM (FPM) |
Length of filter element | 115.5 mm |
Internal diameter | 25.8 mm |
Outer Diameter | 56 mm |