
€24.90/ pieceexcl. VAT
€30.13incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Series | H |
Code digit | H 0050 SN 3 125 |
Filter element material | Metal mesh |
Filter fineness | 125 µm |
Differential pressure | 20 bar |
Connection | 1" BSP |
Type of filter element | Strainer filter |
Temperature range | from -10 to 120 °C |
Material sealing | NBR |
Length of filter element | 139 mm |
Outer Diameter | 64 mm |