
€41.00/ pieceexcl. VAT
€49.61incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Filter element material | Inorganic glass fibre |
Filter fineness | 20 µm |
Type of filter element | Pressure filter element |
Material sealing | NBR |
Length of filter element | 72 mm |
Internal diameter | 25.5 mm |
Outer Diameter | 56.3 mm |