
€71.10/ pieceexcl. VAT
€86.03incl. VAT
Sold per: 15Min. order: 15
Estimated delivery date - 17/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Series | H |
Code digit | H 0030 RN 3 025 V3,0 |
Filter element material | Metal mesh |
Filter fineness | 25 µm |
Differential pressure | 30 bar |
Type of filter element | Return filter element |
Temperature range | from -10 to 120 °C |
Filter head material | 3 bar |
Material sealing | NBR |
Length of filter element | 104.2 mm |
Internal diameter | 12.2 mm |
Outer Diameter | 35 mm |