
€33.90/ pieceexcl. VAT
€41.02incl. VAT
Sold per: 20Min. order: 20
Estimated delivery date - 17/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Series | H |
Code digit | H 0030 RN 2 020 V3,0 |
Filter element material | Fiber glass |
Filter fineness | 20 µm |
Differential pressure | 30 bar |
Type of filter element | Return filter element |
Temperature range | from -10 to 120 °C |
Filter head material | 3 bar |
Material sealing | NBR |
Length of filter element | 104.2 mm |
Internal diameter | 12.3 mm |
Outer Diameter | 35 mm |