ECOPARTS

ECOPARTS Filter element H0030RN2010V3,0

  • ERIKS:13519370
Image 1
Save to list

€33.90/ pieceexcl. VAT

€41.02incl. VAT

Sold per: 20Min. order: 20

Estimated delivery date - 04/03/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECOPARTS
Filter element material
Inorganic glass fibre
Filter fineness
10 µm
Type of filter element
Return filter element
Material sealing
NBR
Length of filter element
104.2 mm
Internal diameter
18 mm
Outer Diameter
35 mm