
€104.40/ pieceexcl. VAT
€126.32incl. VAT
Sold per: 15Min. order: 15
Estimated delivery date - 04/03/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Filter element material | Filter paper |
Filter fineness | 16 µm |
Type of filter element | Return filter element |
Material sealing | NBR |
Length of filter element | 104.2 mm |
Internal diameter | 18 mm |
Outer Diameter | 35 mm |