ECOPARTS

ECOPARTS Filter element H0030RN1010V3,0

  • ERIKS:13519366
Image 1
Save to list
Not available in webshop

Sold per: 50Min. order: 50

Estimated delivery date - 07/01/2027
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECOPARTS
Filter element material
Filter paper
Filter fineness
10 µm
Type of filter element
Return filter element
Material sealing
NBR
Length of filter element
104.2 mm
Internal diameter
18 mm
Outer Diameter
35 mm