ECOPARTS

ECOPARTS Filter element H0030DN3060FKM

  • ERIKS:13519364
Image 1
Save to list
Not available in webshop

Sold per: 50Min. order: 50

Estimated delivery date - 07/01/2027
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECOPARTS
Filter element material
Metal mesh
Filter fineness
60 µm
Type of filter element
Pressure filter element
Material sealing
FKM
Length of filter element
93 mm
Internal diameter
12.5 mm
Outer Diameter
35 mm