ECOPARTS

ECOPARTS Filter element H0030DN2020

  • ERIKS:13519358
Image 1
Save to list

€29.40/ pieceexcl. VAT

€35.57incl. VAT

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECOPARTS
Series
H
Code digit
H 0030 DN 2 020
Filter element material
Fiber glass
Filter fineness
20 µm
Differential pressure
30 bar
Type of filter element
Pressure filter element
Temperature range
from -10 to 120 °C
End caps material
Sheet metal
Material sealing
NBR
Length of filter element
94.2 mm
Internal diameter
12.3 mm
Outer Diameter
35 mm