
€35.80/ pieceexcl. VAT
€43.32incl. VAT
Sold per: 24Min. order: 24
Estimated delivery date - 17/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Series | H |
Code digit | H 0030 DN 2 003 |
Filter element material | Fiber glass |
Filter fineness | 3 µm |
Differential pressure | 30 bar |
Type of filter element | Pressure filter element |
Temperature range | from -10 to 120 °C |
End caps material | Sheet metal |
Material sealing | NBR |
Length of filter element | 94.2 mm |
Internal diameter | 12.3 mm |
Outer Diameter | 35 mm |