ECOPARTS

ECOPARTS Filter element H0025SN3075AV

  • ERIKS:14039879
Image 1
Save to list
Not available in webshop

Sold per: 100Min. order: 100

Estimated delivery date - 24/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECOPARTS
Filter element material
Metal mesh
Filter fineness
75 µm
Connection
3/4" BSP
Type of filter element
Strainer filter
Material sealing
NBR
Length of filter element
109 mm
Outer Diameter
64 mm