
€26.40/ pieceexcl. VAT
€31.94incl. VAT
Sold per: 80Min. order: 80
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Filter element material | Metal mesh |
Filter fineness | 125 µm |
Connection | 1/2" BSP |
Type of filter element | Strainer filter |
Material sealing | NBR |
Length of filter element | 106 mm |
Outer Diameter | 46 mm |