ECOPARTS

ECOPARTS Filter element H0005LN1010

  • ERIKS:14039876
Image 1
Save to list

€97.90/ pieceexcl. VAT

€118.46incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECOPARTS
Filter element material
Filter paper
Filter fineness
10 µm
Type of filter element
Air filter element
Material sealing
NBR
Length of filter element
72 mm
Internal diameter
91.5 mm
Outer Diameter
134 mm