
€36.90/ pieceexcl. VAT
€44.65incl. VAT
13 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Filter element material | Filter paper |
Filter fineness | 6 µm |
Type of filter element | Air filter element |
Material sealing | NBR |
Length of filter element | 164 mm |
Internal diameter | 146 mm |
Outer Diameter | 213 mm |