ECOPARTS

ECOPARTS Filter element E7004LN3100

  • ERIKS:14039812
Image 1
Save to list
Not available in webshop

Sold per: 100Min. order: 100

Estimated delivery date - 24/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECOPARTS
Filter element material
Metal mesh
Filter fineness
100 µm
Type of filter element
Air filter element
Material sealing
NBR
Length of filter element
72 mm
Internal diameter
92 mm
Outer Diameter
135 mm