ECOPARTS

ECOPARTS Filter element E7004LN2010

  • ERIKS:13519313
Image 1
Save to list

€26.50/ pieceexcl. VAT

€32.07incl. VAT

Sold per: 30Min. order: 30

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECOPARTS
Filter element material
Inorganic glass fibre
Filter fineness
10 µm
Type of filter element
Air filter element
Material sealing
NBR
Length of filter element
72 mm
Internal diameter
92 mm
Outer Diameter
135 mm