
€39.30/ pieceexcl. VAT
€47.55incl. VAT
Sold per: 22Min. order: 22
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Filter element material | Filter paper |
Filter fineness | 10 µm |
Type of filter element | Air filter element |
Material sealing | NBR |
Length of filter element | 72 mm |
Internal diameter | 92 mm |
Outer Diameter | 135 mm |