ECOPARTS

ECOPARTS Filter element E65RN3040V2,0

  • ERIKS:14039804
Image 1
Save to list
Not available in webshop

Sold per: 100Min. order: 100

Estimated delivery date - 23/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECOPARTS
Filter element material
Metal mesh
Filter fineness
40 µm
Type of filter element
Return filter element
Material sealing
NBR
Length of filter element
129 mm
Internal diameter
22 mm
Outer Diameter
53 mm