
€133.00/ pieceexcl. VAT
€160.93incl. VAT
Sold per: 30Min. order: 30
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Filter element material | Metal mesh |
Filter fineness | 600 µm |
Type of filter element | Pressure filter element |
Material sealing | NBR |
Length of filter element | 222 mm |
Internal diameter | 46 mm |
Outer Diameter | 74 mm |