
€377.00/ pieceexcl. VAT
€456.17incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Series | E |
Code digit | E 501460 DN 3 150 |
Filter element material | Metal mesh |
Filter fineness | 150 µm |
Type of filter element | Pressure filter element |
Temperature range | from -10 to 120 °C |
Material sealing | NBR |
Length of filter element | 279 mm |
Internal diameter | 89 mm |
Outer Diameter | 110 mm |