
€179.00/ pieceexcl. VAT
€216.59incl. VAT
Sold per: 7Min. order: 7
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Series | E |
Code digit | E 501160 DN 1 010 |
Filter element material | Cellulose |
Filter fineness | 10 µm |
Differential pressure | 10 bar |
Type of filter element | Pressure filter element |
Temperature range | from -10 to 120 °C |
End caps material | Sheet metal |
Material sealing | NBR |
Length of filter element | 240 mm |
Internal diameter | 80 mm |
Outer Diameter | 110 mm |