ECOPARTS

ECOPARTS Filter element E290DN3100

  • ERIKS:14039777
Image 1
Save to list
Not available in webshop

Sold per: 100Min. order: 100

Estimated delivery date - 23/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECOPARTS
Filter element material
Metal mesh
Filter fineness
100 µm
Type of filter element
Pressure filter element
Material sealing
NBR
Length of filter element
149 mm
Internal diameter
24.5 mm
Outer Diameter
53 mm