
€77.90/ pieceexcl. VAT
€94.26incl. VAT
Sold per: 31Min. order: 31
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Filter element material | Filter paper |
Filter fineness | 10 µm |
Type of filter element | Pressure filter element |
Material sealing | NBR |
Length of filter element | 149 mm |
Internal diameter | 24.5 mm |
Outer Diameter | 53 mm |