ECOPARTS

ECOPARTS Filter element E256DN3040

  • ERIKS:13519258
Image 1
Save to list

€65.90/ pieceexcl. VAT

€79.74incl. VAT

Sold per: 20Min. order: 20

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECOPARTS
Series
E
Code digit
E 256 DN 3 040
Filter element material
Metal mesh
Filter fineness
40 µm
Differential pressure
20 bar
Type of filter element
Pressure filter element
Temperature range
from -10 to 120 °C
Material sealing
NBR
Length of filter element
95 mm
Internal diameter
24 mm
Outer Diameter
53 mm