
€128.00/ pieceexcl. VAT
€154.88incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Filter element material | Metal mesh |
Filter fineness | 10 µm |
Type of filter element | Pressure filter element |
Material sealing | NBR |
Length of filter element | 83 mm |
Internal diameter | 18.2 mm |
Outer Diameter | 43 mm |