
€55.60/ pieceexcl. VAT
€67.28incl. VAT
Sold per: 55Min. order: 55
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Filter element material | Inorganic glass fibre |
Filter fineness | 3 µm |
Type of filter element | Pressure filter element |
Material sealing | NBR |
Length of filter element | 83 mm |
Internal diameter | 18.2 mm |
Outer Diameter | 43 mm |