ECOPARTS

ECOPARTS Filter element E232DN1025

  • ERIKS:14039704
Image 1
Save to list
Not available in webshop

Sold per: 100Min. order: 100

Estimated delivery date - 23/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECOPARTS
Filter element material
Filter paper
Filter fineness
25 µm
Type of filter element
Pressure filter element
Material sealing
NBR
Length of filter element
83 mm
Internal diameter
18.2 mm
Outer Diameter
43 mm