ECOPARTS

ECOPARTS Filter element E232DN1010

  • ERIKS:13519217
Image 1
Save to list
Not available in webshop

Sold per: 20Min. order: 20

Estimated delivery date - 07/01/2027
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECOPARTS
Filter element material
Filter paper
Filter fineness
10 µm
Type of filter element
Pressure filter element
Material sealing
NBR
Length of filter element
83 mm
Internal diameter
18.2 mm
Outer Diameter
43 mm