
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Filter element material | Metal mesh |
Filter fineness | 200 µm |
Connection | M16x1,5 |
Type of filter element | Pressure filter element |
Material sealing | NBR |
Length of filter element | 106 mm |
Outer Diameter | 42.5 mm |