
€59.10/ pieceexcl. VAT
€71.51incl. VAT
Sold per: 19Min. order: 19
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Series | E |
Code digit | E 2225 DN 1 025 |
Filter element material | Cellulose |
Filter fineness | 25 µm |
Differential pressure | 30 bar |
Type of filter element | Pressure filter element |
Temperature range | from -10 to 120 °C |
Material sealing | NBR |
Length of filter element | 227 mm |
Internal diameter | 38.7 mm |
Outer Diameter | 73.5 mm |