
€61.80/ pieceexcl. VAT
€74.78incl. VAT
Sold per: 20Min. order: 20
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Series | E |
Code digit | E 2225 DN 1 010 |
Filter element material | Cellulose |
Filter fineness | 10 µm |
Differential pressure | 30 bar |
Type of filter element | Pressure filter element |
Temperature range | from -10 to 120 °C |
Material sealing | NBR |
Length of filter element | 225 mm |
Internal diameter | 40.3 mm |
Outer Diameter | 74 mm |